Buy More, Save More!*: Buy 7+ Unique Items, Save 10% (Code: AUGSAVE10). Buy 10+, Save 15% (Code: SAVE15AUG)

CONSTRUCTION SEAMING TAPE 8087CW - RED

894.70103141 - UNSPSC 31201500
5M02000120990 1
CONSTRUCTION SEAMING TAPE 8087CW - RED CONSTRUCTION SEAMING TAPE 8087CW - RED
CONSTRUCTION SEAMING TAPE 8087CW - RED

Delivery

No stock for delivery. -
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material Polypropylene
Adhesive Acrylic
Length 50 m
EAN 0076308142353

Features

UV resistant film helps protect against degradation by sunlight Low moisture vapour transmission rate helps the performance of vapour barriers Excellent cold temperature adhesion to house wrap and polyethylene Tape remains flexible even for cold temperature applications Good instant adhesion to a wide variety of materials such as house wrap, insulated sheathing, vapour barrier film, and unfinished wood

Applications

Designed to work with a wide variety of materials such as house wrap, insulated sheathing, vapour barrier film, and unfinished wood

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.